The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
UPA-200-DIV2-36
MFG Item Number
UPA-200-DIV2-36
Product Description
Universal Power Alert 36in. fiber
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
UPA-200-DIV2-48
MFG Item Number
UPA-200-DIV2-48
Product Description
Universal Power Alert 48in. fiber
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
UPA-200-DIV2-72
MFG Item Number
UPA-200-DIV2-72
Product Description
Universal Power Alert 72in. fiber
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
UPA-20008
Diversified Electronics Voltage Detection, UPA-200 Series
MFG Item Number
UPA-20008
Product Description
Universal Power Alert 8in. fiber
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
UPA-20012
Diversified Electronics Voltage Detection, UPA-200 Series
MFG Item Number
UPA-20012
Product Description
Universal Power Alert 12in. fiber
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
UPA-20018
Diversified Electronics Voltage Detection, UPA-200 Series
MFG Item Number
UPA-20018
Product Description
Univesal Power Alert 18in. fiber optic
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
UPA-20024
Diversified Electronics Voltage Detection, UPA-200 Series
MFG Item Number
UPA-20024
Product Description
Universal Power Alert 24in. fiber
Specifications
Specifications
Operating Temperature
-4-131 °F
Termination
24 in Fiber Optic
Availability
Order by 5:00 PM ET and your package will ship the same day.
UPA-20036
Diversified Electronics Voltage Detection, UPA-200 Series
MFG Item Number
UPA-20036
Product Description
Universal Power Alert 36in. fiber
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
UPA-20048
Diversified Electronics Voltage Detection, UPA-200 Series
MFG Item Number
UPA-20048
Product Description
Universal Power Alert 48in. fiber
Specifications
Specifications
Operating Temperature
-4-131 °F
Termination
48 in Fiber Optic
Availability
Order by 5:00 PM ET and your package will ship the same day.
UPA-20072
Diversified Electronics Voltage Detection, UPA-200 Series
MFG Item Number
UPA-20072
Product Description
Universal Power Alert 72in. fiber
Specifications
Specifications
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Voltage Detection A voltage detector, also known as a voltage tester or test light, is an electronic testing device used to determine the presence of electricity in a conductor.
Voltage detectors can be both handheld or built into a circuit, depending on application requirement. Handheld detectors often resemble pens or flashlights, and are usually used for routine testing where efficiency is valued. Permanent detectors are hardwired into a control circuit and are used for safety purposes. If a machine is still drawing power when it shouldn't be, for example, an inline detector can indicate this to operators.
Built-in detectors offer the most flexibility, in the voltage threshold required for detection, the maximum voltage the equipment can measure, and their integration into control systems like how far away from a machine they can be.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved