The store will not work correctly when cookies are disabled.
-
MFG Item Number
VS-30CPQ035PBF
Product Description
DIODE, SCHOTTKY, TO-247AC, 35V, 30A
Specifications
Specifications
Vrrm (Volts) |
35 V |
IF (avg) Amps |
30 A |
Ifsm Amps |
1,020 A |
Vfm (Volts) |
0.61 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
18TQ045STRL
Product Description
DIODE SCHOTTKY 20A 45V SMD-220
Specifications
Specifications
Vrrm (Volts) |
45 V |
IF (avg) Amps |
18 A |
Ifsm Amps |
1,800 A |
Vfm (Volts) |
0.72 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VS-30L30CT-1PBF
Product Description
DIODE, SCHOTTKY, TO-262, 30V, 30A, CC,
Specifications
Specifications
Vrrm (Volts) |
30 V |
IF (avg) Amps |
30 A |
Ifsm Amps |
1,450 A |
Vfm (Volts) |
0.37 V |
Junction Temperature |
-67-302 °F |
Lead Length FMS (inches) |
0.56 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
20CTQ045STRLPBF
MFG Item Number
VS-20CTQ045STRLPBF
Product Description
DIODE, SCHOTTKY, SMD-220, 45V, 20A, CC,
Specifications
Specifications
Vrrm (Volts) |
45 V |
IF (avg) Amps |
20 A |
Ifsm Amps |
1,060 A |
Vfm (Volts) |
0.57 V |
Junction Temperature |
-67-347 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
43CTQ080GSTRRP
MFG Item Number
VS-43CTQ080GSTRRP
Product Description
DIODE, SCHOTTKY VS-43CTQ080GSTRRP
Specifications
Specifications
Vrrm (Volts) |
80 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
850 A |
Vfm (Volts) |
0.98 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MBR4045WT
Product Description
DIODE SCHOTTKY 40A 45V TO-247
Specifications
Specifications
Vrrm (Volts) |
45 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
1,020 A |
Vfm (Volts) |
0.56 V |
Junction Temperature |
-67-302 °F |
Lead Length FMS (inches) |
0.63 " |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
30BQ100GTR
Product Description
DIODE, SCHOTTKY, SMC, 100V, 3A
Specifications
Specifications
Vrrm (Volts) |
100 V |
IF (avg) Amps |
3 A |
Ifsm Amps |
800 A |
Vfm (Volts) |
0.62 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
Item Number
16CTQ080GSTRL
MFG Item Number
16CTQ080GSTRL
Product Description
DIODE, SCHOTTKY, SMD-220, 80V, 16A, CC
Specifications
Specifications
Vrrm (Volts) |
80 V |
IF (avg) Amps |
16 A |
Ifsm Amps |
650 A |
Vfm (Volts) |
0.58 V |
Junction Temperature |
-67-347 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
Item Number
30WQ04FNTRLPBF
MFG Item Number
VS-30WQ04FNTRLPBF
Product Description
DIODE, SCHOTTKY, TO-252AA, 40V, 3.5A,
Specifications
Specifications
Vrrm (Volts) |
40 V |
IF (avg) Amps |
3.5 A |
Ifsm Amps |
500 A |
Vfm (Volts) |
0.53 V |
Junction Temperature |
-40-302 °F |
Lead Length FMS (inches) |
0.11 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-16CTQ080PBF
Product Description
DIODE, SCHOTTKY, TO-220AB, 80V, 16A
Specifications
Specifications
Vrrm (Volts) |
80 V |
IF (avg) Amps |
16 A |
Ifsm Amps |
850 A |
Vfm (Volts) |
0.58 V |
Junction Temperature |
-67-347 °F |
Lead Length FMS (inches) |
0.55 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved