The store will not work correctly when cookies are disabled.
-
Item Number
19TQ015STRRPBF
MFG Item Number
VS-19TQ015STRRPBF
Product Description
DIODE, SCHOTTKY, SMD-220, 15V, 19A, RoHS,
Specifications
Specifications
Vrrm (Volts) |
15 V |
IF (avg) Amps |
19 A |
Ifsm Amps |
700 A |
Vfm (Volts) |
0.46 V |
Junction Temperature |
-67-257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-10MQ100NPBF
Product Description
DIODE, SCHOTTKY, SMA, 100V, 1.5A,
Specifications
Specifications
Vrrm (Volts) |
100 V |
IF (avg) Amps |
2.1 A |
Ifsm Amps |
120 A |
Vfm (Volts) |
0.85 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-85CNQ015APBF
Product Description
DIODE, SCHOTTKY, D61-8, 15V, 80A
Specifications
Specifications
Vrrm (Volts) |
15 V |
IF (avg) Amps |
80 A |
Ifsm Amps |
5,200 A |
Vfm (Volts) |
0.32 V |
Junction Temperature |
-67-257 °F |
Lead Length FMS (inches) |
0.44 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
30CPQ080G
Product Description
DIODE, SCHOTTKY, TO-247, 100V, 30A
Specifications
Specifications
Vrrm (Volts) |
80 V |
IF (avg) Amps |
30 A |
Ifsm Amps |
1,020 A |
Vfm (Volts) |
0.8 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
MBR2045CT-1
Product Description
DIODE 20A 45V TO-262
Specifications
Specifications
Vrrm (Volts) |
45 V |
IF (avg) Amps |
20 A |
Ifsm Amps |
1,060 A |
Vfm (Volts) |
0.57 V |
Junction Temperature |
-85-302 °F |
Lead Length FMS (inches) |
0.56 " |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
MBR4060PT
Product Description
DIODE SCHOTTKY 40A 60V TO-247
Specifications
Specifications
Vrrm (Volts) |
60 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
400 A |
Vfm (Volts) |
0.62 V |
Junction Temperature |
-85-302 °F |
Lead Length FMS (inches) |
0.8 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
48CTQ060STRR
Product Description
DIODE 40A 60V SMD-220
Specifications
Specifications
Vrrm (Volts) |
60 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
1,000 A |
Vfm (Volts) |
0.58 V |
Junction Temperature |
-67-302 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
Item Number
15CTQ045-1PBF
MFG Item Number
VS-15CTQ045-1PBF
Product Description
DIODE, SCHOTTKY, TO-262, 45V, 15A, RoHS,
Specifications
Specifications
Vrrm (Volts) |
45 V |
IF (avg) Amps |
15 A |
Ifsm Amps |
810 A |
Vfm (Volts) |
0.55 V |
Junction Temperature |
-67-302 °F |
Lead Length FMS (inches) |
0.56 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MBRB3045CTTRLP
MFG Item Number
VS-MBRB3045CTTRLP
Product Description
DIODE, SCHOTTKY VS-MBRB3045CTTRLP
Specifications
Specifications
Vrrm (Volts) |
45 V |
IF (avg) Amps |
30 A |
Ifsm Amps |
1,020 A |
Vfm (Volts) |
0.6 V |
Junction Temperature |
-85-302 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-20L15TSPBF
Product Description
DIODE, SCHOTTKY, SMD-220, 15V, 20A, RoHS,
Specifications
Specifications
Vrrm (Volts) |
15 V |
IF (avg) Amps |
20 A |
Ifsm Amps |
700 A |
Vfm (Volts) |
0.25 V |
Junction Temperature |
-67-257 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved