The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LD411660
Powerex Power Modules, LD Series
Product Description
Power Module 600A 1600V Dual-Diode
Specifications
Specifications
Circuit
Diode Doubler
It (rms)
950 A
It (avg)
600 A
Vrrm
1,600 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
112 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CD431290C
Product Description
PMOD, Dual-SCR, 1200V, 90A
Specifications
Specifications
Circuit
Dual SCR Module
It (rms)
141 A
It (avg)
90 A
Vrrm
1,200 V
Igt
100 mA
di/dt (Amps/MicroSec.)
100
dV/dt (Volts/MicroSec.)
800
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CD611216C
Product Description
PMOD, Dual-Diode, 1200V, 160A
Specifications
Specifications
Circuit
Dual Diode
It (rms)
250 A
It (avg)
160 A
Vrrm
1,200 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CD421890C
Product Description
PMOD, SCR-Diode, 1800V, 90A
Specifications
Specifications
Circuit
Dual SCR Module
It (rms)
141 A
It (avg)
90 A
Vrrm
1,800 V
Igt
100 mA
di/dt (Amps/MicroSec.)
100
dV/dt (Volts/MicroSec.)
800
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POWER MODULE 80A 1600V DUAL-DIODE
Specifications
Specifications
Circuit
Diode Doubler
It (avg)
82 A
Vrrm
1,600 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PMOD, DUAL-DIODE, 1200V, 117A, 710nS
Specifications
Specifications
Circuit
Diode Doubler
It (avg)
140 A
Vrrm
1,200 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-VSKC91/16
Product Description
PMOD, CC-Diode, 1600V, 95A, RoHS,
Specifications
Specifications
Circuit
Diode Doubler Common Cathode
It (rms)
157 A
It (avg)
100 A
Vrrm
1,600 V
Mounting Centers
80 mm
MFG Item Number
M5060THC600
Product Description
PMOD, CC-Diode, 600V, 60A, 3-Phase
Specifications
Specifications
Circuit
3PH Common Cathode Diodes
It (avg)
60 A
Vrrm
600 V
Aux. Cathode(s)
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VSKE166/12PBF
MFG Item Number
VS-VSKE166/12PBF
Product Description
PMOD, Single-Diode, 1200V, 165A, RoHS,
Specifications
Specifications
Circuit
Single Diode
It (rms)
260 A
It (avg)
165 A
Vrrm
1,200 V
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CD611616C
Product Description
PMOD, Dual-Diode, 1600V, 160A
Specifications
Specifications
Circuit
Dual Diode
It (rms)
250 A
It (avg)
160 A
Vrrm
1,600 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Standard Diode
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved