Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 796

Set Ascending Direction
  1. SKKH106/16E
    SKKH106/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH106/16E
    MFG Item Number
    07898121
    Series
    SKK
    Product Description
    POWER MODULE 115A 1600V SCR-DIODE
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 106 A
    Vrrm 1,600 V
    Tq 100 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. TD330N16KOF
    TD330N16KOF
    Infineon Power Modules, TD Series
    Item Number
    TD330N16KOF
    MFG Item Number
    TD330N16KOF
    Series
    TD
    Product Description
    PMOD, SCR-DIODE, 1600V, 330A
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (rms) 520 A
    It (avg) 330 A
    Vrrm 1,600 V
    Tq 250 µs
    Igt 200 mA
    di/dt (Amps/MicroSec.) 250
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SKKH42/16E
    SKKH42/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH42/16E
    MFG Item Number
    07897922
    Series
    SKK
    Product Description
    PMOD, 1600V, 40A, SCR-Diode
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 40 A
    Vrrm 1,600 V
    Tq 80 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. P102W
    P102W
    Vishay Power Modules, P Series
    Item Number
    P102W
    MFG Item Number
    VS-P102W
    Series
    P
    Product Description
    POWER MODULE 25A 600V HYBRID CC
    Specifications
    Specifications
    Circuit Hybrid Bridge Common Cathode SCRs
    It (avg) 25 A
    Vrrm 600 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. M252515FV
    M252515FV
    Crydom Power Modules, M25/T Series
    Item Number
    M252515FV
    MFG Item Number
    M252515FV
    Series
    M25/T
    Product Description
    PMOD, Hybrid-CC, 1200V, 25A
    Specifications
    Specifications
    Circuit Hybrid Bridge Common Cathode SCRs
    It (avg) 25 A
    Vrrm 1,200 V
    Aux. Cathode(s) No
    Varistor Yes
    Free Wheeling Diode Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MCD200-16IO1
    MCD200-16IO1
    IXYS Power Modules
    Item Number
    MCD200-16IO1
    MFG Item Number
    MCD200-16IO1
    Product Description
    PMOD, SCR-Diode, 1600V, 216A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 3720-004
    3720-004
    Name Brand Replacements™ Power Modules, NBR Series
    Item Number
    3720-004
    MFG Item Number
    3720-004-NBR
    Series
    NBR
    Product Description
    POWER CUBE
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. B512F-2
    B512F-2
    Crydom Power Modules, B-2 Series
    Item Number
    B512F-2
    MFG Item Number
    B512F-2
    Series
    B-2
    Product Description
    POWER MODULE 25A 600V HYBRID CC
    Specifications
    Specifications
    Circuit Hybrid Bridge Common Cathode SCRs
    It (avg) 25 A
    Vrrm 600 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. SKKH92/16E
    SKKH92/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH92/16E
    MFG Item Number
    07898071
    Series
    SKK
    Product Description
    POWER MODULE 90A 1600V SCR-DIODE
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 95 A
    Vrrm 1,600 V
    Tq 100 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SKKH323/16E
    SKKH323/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH323/16E
    MFG Item Number
    07890190
    Series
    SKK
    Product Description
    PMOD, SCR-DIODE, 1600V, 323A
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 320 A
    Vrrm 1,600 V
    Tq 150 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 130
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Power Modules

A power module is an electrical component that integrates several power semiconductor devices into one package.

Power modules connect multiple discrete devices like MOSFETS, IGBTs, rectifiers, and PWM controllers, among others, to form a specific electrical circuit. The topology of the circuit determines the behavior of the power module in its application.

Because of their low cost compared to wiring each individual component separately, power modules are widely used for power conversion in equipment like drives and various types of power supplies.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved