The store will not work correctly when cookies are disabled.
-
MFG Item Number
RM300DG-90S
Product Description
PMOD, DUAL-DIODE, 4500V, 300A
Specifications
Specifications
It (avg) |
300 A |
Vrrm |
4,500 V |
Trr |
1,000 ns |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
DD400S65K1
Product Description
POWER MODULE
Specifications
Specifications
Circuit |
Two Independent Diodes |
It (avg) |
400 A |
Vrrm |
6,500 V |
Mounting Centers |
124 mm |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
DD1200S33K2C
Product Description
POWER MODULE 1200A 3300V DUAL DIODE
Specifications
Specifications
Circuit |
Two Independent Diodes |
It (avg) |
1,200 A |
Vrrm |
3,300 V |
Mounting Centers |
124 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DD81S12K
Infineon Power Modules, DD Series
Product Description
PMOD, Dual-Diode, 1200V, 81A, Fast
Specifications
Specifications
Circuit |
Diode Doubler |
It (rms) |
150 A |
It (avg) |
81 A |
Vrrm |
1,200 V |
Mounting Centers |
80 mm |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
RM1200DB-66S
Product Description
PMOD, 2-Diode, 3300V, 1200A, 750nS
Specifications
Specifications
Circuit |
Two Independent Diodes |
It (avg) |
1,200 A |
Vrrm |
3,300 V |
Trr |
750 ns |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Availability
Obsolete Item No Longer Available
-
SKND42F12
Semikron Power Modules, SKND Series
Product Description
POWER MODULE 42A 1200V 700NS
Specifications
Specifications
Circuit |
Diode Doubler Common Anode |
It (avg) |
42 A |
Vrrm |
1,200 V |
Trr |
2,140 ns |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Obsolete Item No Longer Available
-
Product Description
PMOD, 1-Diode, 1200V, 360A, 780nS
Specifications
Specifications
Circuit |
Single Diode |
It (avg) |
360 A |
Vrrm |
1,200 V |
Trr |
780 ns |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
93 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 42A 1000V 700NS
Specifications
Specifications
Circuit |
Diode Doubler |
It (avg) |
42 A |
Vrrm |
1,000 V |
Trr |
2,140 ns |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
DD400S33K2C
Product Description
POWER MODULE
Specifications
Specifications
It (avg) |
400 A |
Vrrm |
3,300 V |
Mounting Centers |
124 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 115A 1400V 800NS
Specifications
Specifications
Circuit |
Diode Doubler |
It (avg) |
102 A |
Vrrm |
1,400 V |
Trr |
1,890 ns |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved