The store will not work correctly when cookies are disabled.
-
FRS300BA50
Sanrex-Sansha Electric Manufacturing Power Modules, F Series
MFG Item Number
FRS300BA50
Product Description
PMOD, Single-Diode, 500V, 300A, 200nS
Specifications
Specifications
Circuit |
Single Diode |
It (avg) |
300 A |
Vrrm |
500 V |
Trr |
200 ns |
Aux. Cathode(s) |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-UFB130FA40
Product Description
Diode, SOT-227, 400V, 130A, 40nS
Specifications
Specifications
It (avg) |
130 A |
Vrrm |
400 V |
Trr |
40 ns |
Mounting Centers |
30.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RM1200HE-66S
Product Description
DIODE MODULE HIGH VOLTAGE
Specifications
Specifications
Circuit |
Diode Doubler |
Vrrm |
3,300 V |
Trr |
1,400 ns |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
QRD3310001
Product Description
POWER MODULE
Specifications
Specifications
Circuit |
Diode Doubler |
It (avg) |
86 A |
Vrrm |
3,300 V |
Trr |
1,200 ns |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
RM1200DG-66S
Product Description
PMOD, DUAL-DIODE, 3300V, 1200A
Specifications
Specifications
Circuit |
Two Independent Diodes |
It (avg) |
1,200 A |
Vrrm |
3,300 V |
Trr |
1,000 ns |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Availability
Obsolete Item No Longer Available
-
DKR400AB60
Sanrex-Sansha Electric Manufacturing Power Modules, DKR Series
MFG Item Number
DKR400AB60
Product Description
PMOD 200A 600V 200NS DUAL-DIODE CC
Specifications
Specifications
Circuit |
Common Cathode Diode |
It (avg) |
400 A |
Vrrm |
600 V |
Trr |
200 ns |
Aux. Cathode(s) |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DD900S17K6-B2
MFG Item Number
DD900S17K6_B2
Product Description
POWER MODULE 900A 1700V DUAL-DIODE
Specifications
Specifications
It (avg) |
900 A |
Vrrm |
1,700 V |
Mounting Centers |
124 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DD81S14K
Infineon Power Modules, DD Series
Product Description
PMOD, Dual-Diode, 1400V, 81A, Fast
Specifications
Specifications
Circuit |
Diode Doubler |
It (rms) |
150 A |
It (avg) |
81 A |
Vrrm |
1,400 V |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 115A 1200V 800NS
Specifications
Specifications
Circuit |
Diode Doubler |
It (avg) |
102 A |
Vrrm |
1,200 V |
Trr |
1,890 ns |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Obsolete Item No Longer Available
-
Item Number
VSKCU300/06PBF
MFG Item Number
VS-VSKCU300/06PBF
Product Description
PMOD, CC-Diode, 600V, 300A, 165nS, RoHS,
Specifications
Specifications
Circuit |
Common Cathode Diode |
It (avg) |
300 A |
Vrrm |
600 V |
Trr |
130 ns |
di/dt (Amps/MicroSec.) |
400 |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved