The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C781LA
Powerex SCRs, C781 Series
Product Description
SCR, TO-200AF, 2100V, 2500A
Specifications
Specifications
Vdrm (Volts)
2,100 V
Vrrm (Volts)
2,100 V
Idrm Peak (mA)
0.15 mA
Irrm Peak (mA)
0.15 mA
It (rms) Amps
3,925 A
It (avg) Amps
2,500 A
Itsm Amps
45,000 A
I2T@60Hz (A2Sec)
8,500,000
Vtm (Volts)
1.2 V
dv/dt (V/microseconds)
500
di/dt (A/microseconds)
100
tq (microseconds)
250 µs
Igt (mA)
250 mA
Vgt (Volts)
4.2 V
Junction Temperature
-40-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
SCR, TO-200AB-1, 1600V, 550A
Specifications
Specifications
Vdrm (Volts)
1,600 V
Vrrm (Volts)
1,600 V
Idrm Peak (mA)
0.05 mA
Irrm Peak (mA)
0.05 mA
It (rms) Amps
1,200 A
It (avg) Amps
550 A
Itsm Amps
9,000 A
I2T@50Hz (A2Sec)
405,000
Vtm (Volts)
1.65 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
125
tq (microseconds)
150 µs
Igt (mA)
250 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
MFG Item Number
T700123504BY
Product Description
SCR, TO-118, 1200V, 350A
Specifications
Specifications
Vdrm (Volts)
1,200 V
Vrrm (Volts)
1,200 V
Idrm Peak (mA)
0.03 mA
Irrm Peak (mA)
0.03 mA
It (rms) Amps
550 A
It (avg) Amps
350 A
Itsm Amps
10,000 A
I2T@60Hz (A2Sec)
416,000
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
300
tq (microseconds)
150 µs
Igt (mA)
150 mA
Vgt (Volts)
3 V
Junction Temperature
-40-257 °F
Stud Size
3/4-16 UNF-2A
Lead Length FMS (inches)
9.28 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T620103004DN
Product Description
SCR, TO-200AB, 1000V, 300A
Specifications
Specifications
Vdrm (Volts)
1,000 V
Vrrm (Volts)
1,000 V
Idrm Peak (mA)
0.025 mA
Irrm Peak (mA)
0.025 mA
It (rms) Amps
470 A
It (avg) Amps
300 A
Itsm Amps
5,500 A
I2T@60Hz (A2Sec)
120,000
Vtm (Volts)
1.55 V
dv/dt (V/microseconds)
300
di/dt (A/microseconds)
150
tq (microseconds)
100 µs
Igt (mA)
150 mA
Vgt (Volts)
3 V
Junction Temperature
-40-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T9G0061203DH
Product Description
SCR, TO-200AD, 600V, 1200A
Specifications
Specifications
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
Idrm Peak (mA)
0.075 mA
Irrm Peak (mA)
0.075 mA
It (rms) Amps
1,880 A
It (avg) Amps
1,200 A
Itsm Amps
27,000 A
I2T@60Hz (A2Sec)
3,040,000
Vtm (Volts)
1.35 V
dv/dt (V/microseconds)
300
di/dt (A/microseconds)
150
tq (microseconds)
100 µs
Igt (mA)
200 mA
Junction Temperature
-40-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-25RIA120S90
Product Description
SCR, TO-48, 1200V, 25A, RoHS,
Specifications
Specifications
Vdrm (Volts)
1,200 V
Vrrm (Volts)
1,200 V
It (rms) Amps
40 A
It (avg) Amps
25 A
Itsm Amps
370 A
I2T@60Hz (A2Sec)
560
I2T@50Hz (A2Sec)
615
Vtm (Volts)
1.7 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Stud Size
1/4-28 UNF-2A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T720125504DN
Product Description
SCR, TO-200AC, 1200V, 550A
Specifications
Specifications
Vdrm (Volts)
1,200 V
Vrrm (Volts)
1,200 V
Idrm Peak (mA)
0.03 mA
Irrm Peak (mA)
0.03 mA
It (rms) Amps
850 A
It (avg) Amps
550 A
Itsm Amps
10,000 A
I2T@60Hz (A2Sec)
416,000
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
300
di/dt (A/microseconds)
150
tq (microseconds)
150 µs
Igt (mA)
150 mA
Vgt (Volts)
3 V
Junction Temperature
-40-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T9G0161203DH
Product Description
SCR, TO-200AD, 1600V, 1200A
Specifications
Specifications
Vdrm (Volts)
1,600 V
Vrrm (Volts)
1,600 V
Idrm Peak (mA)
0.075 mA
Irrm Peak (mA)
0.075 mA
It (rms) Amps
1,880 A
It (avg) Amps
1,200 A
Itsm Amps
27,000 A
I2T@60Hz (A2Sec)
3,040,000
Vtm (Volts)
1.35 V
dv/dt (V/microseconds)
300
di/dt (A/microseconds)
150
tq (microseconds)
100 µs
Igt (mA)
200 mA
Junction Temperature
-40-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1190N16TOF VT
Product Description
SCR, TO-200AD, 1600V, 1190A
Specifications
Specifications
Vdrm (Volts)
1,600 V
Vrrm (Volts)
1,600 V
Idrm Peak (mA)
0.15 mA
Irrm Peak (mA)
0.15 mA
It (rms) Amps
2,770 A
It (avg) Amps
1,190 A
Itsm Amps
25,500 A
I2T@50Hz (A2Sec)
3,250,000
Vtm (Volts)
2.05 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
200
tq (microseconds)
240 µs
Igt (mA)
250 mA
Vgt (Volts)
2 V
Junction Temperature
125 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T880N18TOF
Product Description
SCR, TO-200AC, 1800V, 879A
Specifications
Specifications
Vdrm (Volts)
1,800 V
Vrrm (Volts)
1,800 V
Idrm Peak (mA)
0.1 mA
Irrm Peak (mA)
0.1 mA
It (rms) Amps
2,020 A
It (avg) Amps
880 A
Itsm Amps
17,500 A
I2T@50Hz (A2Sec)
1,530,000
Vtm (Volts)
1.95 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
200
tq (microseconds)
250 µs
Igt (mA)
250 mA
Vgt (Volts)
2.2 V
Junction Temperature
125 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved