The store will not work correctly when cookies are disabled.
-
C157M
Powerex SCRs, C157 Series
Product Description
SCR, TO-83, 600V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
3 V |
dv/dt (V/microseconds) |
300 |
tq (microseconds) |
20 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C158M
Powerex SCRs, C158 Series
Product Description
SCR, TO-94, 600V, 110A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.01 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.01 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,500 |
I2T@50Hz (A2Sec) |
5,200 |
Vtm (Volts) |
3.5 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C158N
Powerex SCRs, C158 Series
Product Description
SCR, TO-94, 800V, 110A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
800 V |
Idrm Peak (mA) |
0.01 mA |
Vrrm (Volts) |
800 V |
Irrm Peak (mA) |
0.01 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,500 |
I2T@50Hz (A2Sec) |
5,200 |
Vtm (Volts) |
3.5 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C158P
Powerex SCRs, C158 Series
Product Description
SCR, TO-94, 1000V, 110A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Idrm Peak (mA) |
0.007 mA |
Vrrm (Volts) |
1,000 V |
Irrm Peak (mA) |
0.007 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,500 |
I2T@50Hz (A2Sec) |
5,200 |
Vtm (Volts) |
3.5 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C158PB
Powerex SCRs, C158 Series
Product Description
SCR, TO-94, 1200V, 110A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,500 |
Vtm (Volts) |
2.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
20 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C158PD
Powerex SCRs, C158 Series
Product Description
SCR, TO-94, 1400V, 110A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
1,400 V |
Vrrm (Volts) |
1,400 V |
It (rms) Amps |
110 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,500 |
I2T@50Hz (A2Sec) |
5,200 |
Vtm (Volts) |
3.5 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C159M
Powerex SCRs, C159 Series
Product Description
SCR, TO-83, 600V, 110A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.01 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.01 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,500 |
I2T@50Hz (A2Sec) |
5,200 |
Vtm (Volts) |
3.5 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C159N
Powerex SCRs, C159 Series
Product Description
SCR, TO-83, 800V, 110A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
800 V |
Idrm Peak (mA) |
0.01 mA |
Vrrm (Volts) |
800 V |
Irrm Peak (mA) |
0.01 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,500 |
I2T@50Hz (A2Sec) |
5,200 |
Vtm (Volts) |
3.5 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C159P
Powerex SCRs, C159 Series
Product Description
SCR, TO-83, 1000V, 110A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Idrm Peak (mA) |
0.007 mA |
Vrrm (Volts) |
1,000 V |
Irrm Peak (mA) |
0.007 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,500 |
I2T@50Hz (A2Sec) |
5,200 |
Vtm (Volts) |
3.5 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C159PB
Powerex SCRs, C159 Series
Product Description
SCR, TO-83, 1200V, 110A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,500 |
Vtm (Volts) |
2.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
20 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved