The store will not work correctly when cookies are disabled.
-
C781LA
Powerex SCRs, C781 Series
Product Description
SCR, TO-200AF, 2100V, 2500A
Specifications
Specifications
Vdrm (Volts) |
2,100 V |
Vrrm (Volts) |
2,100 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
3,925 A |
It (avg) Amps |
2,500 A |
Itsm Amps |
45,000 A |
I2T@60Hz (A2Sec) |
8,500,000 |
Vtm (Volts) |
1.2 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
100 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
4.2 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SCR, TO-200AB-1, 1600V, 550A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,200 A |
It (avg) Amps |
550 A |
Itsm Amps |
9,000 A |
I2T@50Hz (A2Sec) |
405,000 |
Vtm (Volts) |
1.65 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
125 |
tq (microseconds) |
150 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
-
MFG Item Number
T700123504BY
Product Description
SCR, TO-118, 1200V, 350A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
550 A |
It (avg) Amps |
350 A |
Itsm Amps |
10,000 A |
I2T@60Hz (A2Sec) |
416,000 |
Vtm (Volts) |
1.4 V |
dv/dt (V/microseconds) |
300 |
tq (microseconds) |
150 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
9.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T620103004DN
Product Description
SCR, TO-200AB, 1000V, 300A
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Vrrm (Volts) |
1,000 V |
Idrm Peak (mA) |
0.025 mA |
Irrm Peak (mA) |
0.025 mA |
It (rms) Amps |
470 A |
It (avg) Amps |
300 A |
Itsm Amps |
5,500 A |
I2T@60Hz (A2Sec) |
120,000 |
Vtm (Volts) |
1.55 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T9G0061203DH
Product Description
SCR, TO-200AD, 600V, 1200A
Specifications
Specifications
Vdrm (Volts) |
600 V |
Vrrm (Volts) |
600 V |
Idrm Peak (mA) |
0.075 mA |
Irrm Peak (mA) |
0.075 mA |
It (rms) Amps |
1,880 A |
It (avg) Amps |
1,200 A |
Itsm Amps |
27,000 A |
I2T@60Hz (A2Sec) |
3,040,000 |
Vtm (Volts) |
1.35 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
100 µs |
Igt (mA) |
200 mA |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-25RIA120S90
Product Description
SCR, TO-48, 1200V, 25A, RoHS,
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
It (rms) Amps |
40 A |
It (avg) Amps |
25 A |
Itsm Amps |
370 A |
I2T@60Hz (A2Sec) |
560 |
I2T@50Hz (A2Sec) |
615 |
Vtm (Volts) |
1.7 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Stud Size |
1/4-28 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T720125504DN
Product Description
SCR, TO-200AC, 1200V, 550A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
850 A |
It (avg) Amps |
550 A |
Itsm Amps |
10,000 A |
I2T@60Hz (A2Sec) |
416,000 |
Vtm (Volts) |
1.4 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
150 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T9G0161203DH
Product Description
SCR, TO-200AD, 1600V, 1200A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.075 mA |
Irrm Peak (mA) |
0.075 mA |
It (rms) Amps |
1,880 A |
It (avg) Amps |
1,200 A |
Itsm Amps |
27,000 A |
I2T@60Hz (A2Sec) |
3,040,000 |
Vtm (Volts) |
1.35 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
100 µs |
Igt (mA) |
200 mA |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T1190N16TOF VT
Product Description
SCR, TO-200AD, 1600V, 1190A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
2,770 A |
It (avg) Amps |
1,190 A |
Itsm Amps |
25,500 A |
I2T@50Hz (A2Sec) |
3,250,000 |
Vtm (Volts) |
2.05 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
240 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T880N18TOF
Product Description
SCR, TO-200AC, 1800V, 879A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
2,020 A |
It (avg) Amps |
880 A |
Itsm Amps |
17,500 A |
I2T@50Hz (A2Sec) |
1,530,000 |
Vtm (Volts) |
1.95 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved