The store will not work correctly when cookies are disabled.
-
Item Number
1MBI600U4-120
Product Description
IGBT, Single, 1200V, 600A
Specifications
Specifications
Vces |
1,200 VDC |
Ic |
600 A |
vges+/- |
20 V |
Ices Max |
4 mA |
Iges Max |
0.8 µA |
Vge(th) Min/Max |
4.5-8.5 V |
Vce(sat) Max |
2.3 V |
Availability
Obsolete Item No Longer Available
-
Item Number
2MBI100VA-120-50
MFG Item Number
2MBI100VA-120-50
Product Description
IGBT, Dual, 1200V, 100A, RoHS
Specifications
Specifications
Vces |
1,200 VDC |
Ic |
100 A |
vges+/- |
20 V |
Vge(th) Min/Max |
15 V |
Vce(sat) Max |
1.85 V |
Width (mm) |
94 mm |
Depth (mm) |
34 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2MBI100VA-170-50
MFG Item Number
2MBI100VA-170-50
Product Description
IGBT, Dual, 1700V, 100A, RoHS
Specifications
Specifications
Vces |
1,700 VDC |
Ic |
100 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.2 µA |
Vge(th) Min/Max |
6-7 V |
Vce(sat) Max |
2.45 V |
Width (mm) |
94 mm |
Depth (mm) |
34 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2MBI150VH-170-50
MFG Item Number
2MBI150VH-170-50
Product Description
IGBT, Dual, 1700V, 150A, RoHS
Specifications
Specifications
Vces |
1,700 VDC |
Ic |
150 A |
vges+/- |
20 V |
Ices Max |
2 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6-7 V |
Vce(sat) Max |
2.65 V |
Width (mm) |
108 mm |
Depth (mm) |
62 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2MBI200VB-120-50
MFG Item Number
2MBI200VB-120-50
Product Description
IGBT, Dual, 1200V, 200A, RoHS
Specifications
Specifications
Vces |
1,200 VDC |
Ic |
200 A |
vges+/- |
20 V |
Ices Max |
2 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6-7 V |
Vce(sat) Max |
2.4 V |
Width (mm) |
92 mm |
Depth (mm) |
45 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2MBI200VH-170-50
MFG Item Number
2MBI200VH-170-50
Product Description
IGBT, Dual, 1700V, 200A, RoHS
Specifications
Specifications
Vces |
1,700 VDC |
Ic |
200 A |
vges+/- |
20 V |
Ices Max |
2 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6-7 V |
Vce(sat) Max |
2.6 V |
Width (mm) |
108 mm |
Depth (mm) |
62 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2MBI300P-140
Product Description
IGBT, DUAL, 1400V, 300A
Specifications
Specifications
Vces |
1,400 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
3 mA |
Iges Max |
0.6 µA |
Vge(th) Min/Max |
6-9 V |
Vce(sat) Max |
3 V |
Width (mm) |
110 mm |
Depth (mm) |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2MBI300TA-060
Product Description
IGBT 300A 600V DUAL
Specifications
Specifications
Vces |
600 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
2 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.2-7.7 V |
Vce(sat) Max |
2.4 V |
Width (mm) |
92 mm |
Depth (mm) |
45 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2MBI300VB-060-50
MFG Item Number
2MBI300VB-060-50
Product Description
IGBT, Dual, 600V, 300A, RoHS
Specifications
Specifications
Vces |
600 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
2 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.2-7.2 V |
Vce(sat) Max |
2.25 V |
Width (mm) |
92 mm |
Depth (mm) |
45 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2MBI50F-060
Product Description
IGBT 50A 600V
Specifications
Specifications
Vces |
600 VDC |
Ic |
50 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
3-6 V |
Vce(sat) Max |
2.5 V |
Width (mm) |
92 mm |
Depth (mm) |
34 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved