The store will not work correctly when cookies are disabled.
-
EA700-70100
Namco Controls Limit Switches, Snap-Lock EA700 Series
MFG Item Number
EA700-70100
Product Description
LIMIT SWITCH,
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E50DW2
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Product Description
WOBBLE HEAD, SPRING RETURN, HVY DUTY
Specifications
Specifications
Actuator Type |
Wobble Stick |
Housing Material |
Zinc |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS35P41B11
Product Description
LIMIT SWITCH, 18mm DIA ROLLER LEVER
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
6 A |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VDC) |
0.4 A |
Contact Rating (480 VAC) |
4 A |
Housing Material |
Plastic |
IEC Protection Rating |
IP65 |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
NEMA Limit Switch, Heavy Duty, 600V
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Contact Rating (125 VAC) |
6 A |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.11 A |
Contact Rating (480 VAC) |
1.5 A |
Contact Rating (600 VAC) |
1.2 A |
Connection Type |
Screw Terminals |
Housing Material |
Metal |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RS11310
Lovato Limit Switches, RS Series
Product Description
Rope Lever Limit Switch 1-N/O+
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (250 VAC) |
10 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
M20 |
Housing Material |
Polymer Thermoplastic |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E50SB
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Product Description
SWITCH BODY, DPDT, NON-IND
Specifications
Specifications
Contacts |
2NO/2NC |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E50DD1
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Product Description
OPERATING HEAD, 2 STEP
Specifications
Specifications
Housing Material |
Zinc |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E47BCC11
Cutler Hammer, Div of Eaton Limit Switches, E47 PREWIRED Series
Product Description
LIMIT SWITCH, CROSS ROLLER PLUNGER
Specifications
Specifications
Actuator Type |
Cross Roller Plunger |
Contacts |
Form C (1-SPDT) |
Contact Rating (125 VAC) |
5 A |
Contact Rating (125 VDC) |
0.4 A |
Contact Rating (250 VAC) |
5 A |
Contact Rating (250 VDC) |
0.2 A |
Connection Type |
Wire Leads |
Cable Length |
3 m, 9.8 ' |
Hazardous Location Rated |
No |
Housing Material |
Aluminum |
Indicator |
No |
-
E50DN2
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Product Description
OPERATING HEAD, 15 DEG TRAVEL
Specifications
Specifications
Housing Material |
Zinc |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E50DL1
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Product Description
OPERATING HEAD, LOW FORCE SPRING RTN
Specifications
Specifications
Housing Material |
Zinc |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved