The store will not work correctly when cookies are disabled.
-
Product Description
Heavy Duty Type C Limit Switch:
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Contact Rating (125 VAC) |
6 A |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.11 A |
Contact Rating (480 VAC) |
1.5 A |
Contact Rating (600 VAC) |
1.2 A |
Connection Type |
Screw Terminals |
Housing Material |
Metal |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E50SA
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Product Description
LIMIT SWITCH BODY SPDT, NO INDICATOR
Specifications
Specifications
Actuator Type |
Without Actuator |
Contacts |
1NO/1NC |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E50RA
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Product Description
RECEPTACLE, 1/2in.NPT CONDUIT FITTING
Specifications
Specifications
Actuator Type |
Without Actuator |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E47BCC06
Cutler Hammer, Div of Eaton Limit Switches, E47 PREWIRED Series
Product Description
LIMIT SWITCH, SEALED PLUNGER, SPDT
Specifications
Specifications
Actuator Type |
Plunger |
Contacts |
Form C (1-SPDT) |
Contact Rating (125 VAC) |
5 A |
Contact Rating (125 VDC) |
0.4 A |
Contact Rating (250 VAC) |
5 A |
Contact Rating (250 VDC) |
0.2 A |
Connection Type |
Wire Leads |
Cable Length |
3 m, 9.8 ' |
Hazardous Location Rated |
No |
Housing Material |
Aluminum |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA170-31100
Namco Controls Limit Switches, Snap-Lock EA170 Series
MFG Item Number
EA170-31100
Product Description
Limit Switch, 1in.NPT Entry
Specifications
Specifications
Contacts |
2NO/2NC |
Direction of Operation |
CW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS45M21B11
Product Description
LIMIT SWITCH 40MM COIL
Specifications
Specifications
Contacts |
1NO, 1NC |
Housing Material |
Metal |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA150-30014
Namco Controls Limit Switches, Snap-Lock EA150 Series
MFG Item Number
EA150-30014
Product Description
Limit Switch, 1NO/1NC, Rotary Oper,
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FD535
Pizzato Limit Switches, FD Series
Product Description
LIMIT SWITCH
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Metal |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA080-12100
Namco Controls Limit Switches, Snap-Lock EA080 Series
MFG Item Number
EA080-12100
Product Description
LIMIT SWITCH
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CCW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA170-32100
Namco Controls Limit Switches, Snap-Lock EA170 Series
MFG Item Number
EA170-32100
Product Description
Limit Switch, LMSW-CCW-DP-LG-MTG-
Specifications
Specifications
Actuator Type |
Rotary |
Contacts |
2NO/2NC |
Direction of Operation |
CCW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved