The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
8115
Triplett Borescopes, CobraCam 2 Series
Product Description
CobraCam Portable Inspection Camera
Specifications
Specifications
Cable Length
6 '
Viewing Angle (Degrees)
54 °
Focal Distance
1-3 "
Monitor Size
2.4 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
10.3 mm
Min Bend Radius
1.5
Detachable Display
No
Power Source
4 AA Alkaline Batteries
Availability
Order by 5:00 PM ET and your package will ship the same day.
8120
Triplett Borescopes, CobraCam WIFI Series
Product Description
CobraCam Wifi Wireless Inspection
Specifications
Specifications
Cable Length
2.9 '
Focal Distance
1-3 "
Camera Head Diameter
9.8 mm
Power Source
Rechargeable Lithium-Ion Battery
8106
Triplett Borescopes, CobraCam USB 3 Series
Product Description
CobraCam USB Inspection Camera with
Specifications
Specifications
Cable Length
37 '
Focal Distance
2.5 "
Color Monitor
Yes
Camera Head Diameter
8.3 mm
Power Source
USB Connection
Availability
Obsolete Item No Longer Available
8125
Triplett Borescopes, CobraCam USB 3 Series
Product Description
CobraCam Pro, Inspection Camera,
Specifications
Specifications
Cable Length
36 '
Focal Distance
1-3 "
Monitor Size
3.5 "
Color Monitor
Yes
Camera Head Diameter
8 mm
Power Source
Rechargeable Lithium-Ion Battery
Availability
Order by 5:00 PM ET and your package will ship the same day.
BR200
Extech Instruments Borescopes, BR200 Series
Product Description
VIDEO BOROSCOPE, 3.5 INCH (17MM DIA)
Specifications
Specifications
Cable Length
3.2 '
Viewing Angle (Degrees)
50 °
Focal Distance
5.9-9.8 "
Monitor Size
3.5 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
17 mm
Min Bend Radius
2.36
Detachable Display
Yes
Power Source
4 AA Alkaline Batteries
Availability
Obsolete Item No Longer Available
BR250
Extech Instruments Borescopes, BR250 Series
Product Description
VIDEO BOROSCOPE (9MM DIA)
Specifications
Specifications
Cable Length
3.2 '
Viewing Angle (Degrees)
45 °
Focal Distance
5.9-9.8 "
Monitor Size
3.5 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
9 mm
Min Bend Radius
2.36
Detachable Display
Yes
Power Source
4 AA Alkaline Batteries
Availability
Order by 5:00 PM ET and your package will ship the same day.
HDV540
Extech Instruments Borescopes
Product Description
HIGH DEFINITION VIDEOSCOPE WITH
Specifications
Specifications
Cable Length
3 '
Viewing Angle (Degrees)
240 °
Focal Distance
2.36 "
Monitor Size
3.5 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
6 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
HDV610
Extech Instruments Borescopes, HDV600 Series
Product Description
High Definition Videoscope Kit
Specifications
Specifications
Cable Length
3.2 '
Viewing Angle (Degrees)
65 °
Focal Distance
2.36 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
5.5 mm
Detachable Display
No
Power Source
Rechargeable Li-Polymer Battery
Availability
Order by 5:00 PM ET and your package will ship the same day.
HDV620
Extech Instruments Borescopes, HDV600 Series
Product Description
High Definition Videoscope Kit
Specifications
Specifications
Cable Length
3.2 '
Viewing Angle (Degrees)
65 °
Focal Distance
2.36 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
5.8 mm
Detachable Display
No
Power Source
Rechargeable Li-Polymer Battery
Availability
Order by 5:00 PM ET and your package will ship the same day.
HDV640
Extech Instruments Borescopes, HDV600 Series
Product Description
High Definition Articulating
Specifications
Specifications
Cable Length
3.2 '
Viewing Angle (Degrees)
65 °
Focal Distance
2.36 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
6 mm
Detachable Display
No
Power Source
Rechargeable Li-Polymer Battery
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Borescopes
Shopping Options
Borescopes A borescope is a remote inspection tool used to illuminate and magnify objects that are hard to reach or impossible to see directly.
Borescopes are composed of an optical lens or camera attached to the end of a rigid or flexible tube. The tube feeds into an eyepiece or display that allows the user to see the remote object. In the case of a flexible borescope with an inspection camera, a simple electrical cable transmits the image of the object to the display.
Modern borescopes allow technicians to capture still images, record video, and change the viewing position with remote controls. Many are battery-powered for field use, with small displays and low resolution suitable for most applications. High-end borescopes have sophisticated controls, enhanced viewing and capture features, and high-resolution displays.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved