The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
461750-NIST
Extech Instruments Handheld Tachometers, 461 Series
MFG Item Number
461750-NIST
Product Description
TACHOMETER WITH NIST #461750
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Accuracy
1.5 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
461831
Extech Instruments Handheld Tachometers, 461831 Series
Product Description
STROBOSCOPE TACHOMETER 220V
Specifications
Specifications
Max RPM
10,000 RPM
Cal. Wheel
No
Accuracy
0.05 %
NIST Certified
No
Multiple Measuring Units
No
Memory
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
461891-NIST
Extech Instruments Handheld Tachometers, 461 Series
MFG Item Number
461891-NIST
Product Description
TACHOMETER W/NIST, 461891
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Accuracy
0.05 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
461895
Extech Instruments Handheld Tachometers, 461 Series
Product Description
Combination Photo/Contact Tachometer
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Measuring Distance
60 '
Accuracy
0.05 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
461895-NIST
Extech Instruments Handheld Tachometers, 461 Series
MFG Item Number
461895-NIST
Product Description
Tachometer, W/NIST
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Measuring Distance
60 '
Accuracy
0.05 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
461950
Extech Instruments Handheld Tachometers, 461 Series
Product Description
PANEL TACHOMETER
Specifications
Specifications
Max RPM
99,990 RPM
Cal. Wheel
No
Accuracy
0.05 %
NIST Certified
No
Multiple Measuring Units
Yes
Memory
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
461995
Extech Instruments Handheld Tachometers, 461 Series
Product Description
Laser Photo/Contact Tachometer
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Measuring Distance
65 '
Accuracy
0.05 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
461995-NIST
Extech Instruments Handheld Tachometers, 461 Series
MFG Item Number
461995-NIST
Product Description
TACHOMETER W/NIST
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
No
Measuring Distance
65 '
Accuracy
0.05 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
DT-105A-12CBL
MFG Item Number
DT-105A-12CBL
Product Description
Tachometer, LCD Display, 12in. cir.
Specifications
Specifications
Max RPM
25,000 RPM
Cal. Wheel
Yes
Measuring Distance
14 '
Accuracy
0.006 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
DT-105A-S12
Shimpo Instruments Handheld Tachometers, DT Series
MFG Item Number
DT-105A-S12
Product Description
TACHOMETER
Specifications
Specifications
Max RPM
25,000 RPM
Cal. Wheel
Yes
Measuring Distance
14 '
Accuracy
0.006 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Handheld Tachometers A tachometer is an instrument that measures the rotation speed of a shaft or disk. They are commonly used to measure the revolutions per minute of motors or other rotating machines.
Handheld tachometers are generally classified as contact type meters and can be held against a rotating shaft to determine speed. Other measurement methods available on handheld tachometers include laser and an optical coupler.
Handheld tachometers are frequently chosen when testing needs to be performed rapidly and often. Modern devices are sophisticated enough to measure up to 100,000 RPM and are accurate within 6 thousandths of a percent. Other options are less accurate but can measure from several feet away.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved