The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
380580
Extech Instruments Resistance Meters, 380580 Series
Product Description
MILLIOHMMETER, BATTERY POWERED
Specifications
Specifications
Resistance Max
2,000 mOhms
AC Voltage Test
No
Low Resistance Test
No
Power Source
8 x AA
Data Hold
Yes
Backlight
No
Low Battery Indication
No
Multimeter Functions
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
380460
Extech Instruments Resistance Meters, 380460 Series
Product Description
4-WIRE MILLI-OHM METER, 110VAC
Specifications
Specifications
Resistance Max
2,000 mOhms
Voltage Max
3.8 V
AC Voltage Test
No
Low Resistance Test
Yes
Data Hold
No
Backlight
No
Low Battery Indication
No
Multimeter Functions
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
380460-NIST
Extech Instruments Resistance Meters, 380460 Series
MFG Item Number
380460-NIST
Product Description
MILLIOHM METER W/NIST, 380460
Specifications
Specifications
Resistance Max
2,000 mOhms
Voltage Max
3.8 V
AC Voltage Test
No
Low Resistance Test
Yes
Data Hold
No
Backlight
No
Low Battery Indication
No
Multimeter Functions
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MO-100
Amprobe Resistance Meters, MO-100 Series
Product Description
MILLIOHMMETER BATTERY POWERED
Specifications
Specifications
Resistance Max
2,000 mOhms
AC Voltage Test
No
Low Resistance Test
Yes
Power Source
8 x AA
Data Hold
Yes
Backlight
No
Low Battery Indication
Yes
Multimeter Functions
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
UM200
Extech Instruments Resistance Meters, UM200 Series
Product Description
High Resolution Micro-Ohm Meter
Specifications
Specifications
Resistance Max
6,000 mOhms
AC Voltage Test
No
Low Resistance Test
Yes
Power Source
LiPo Rechargeable
Data Hold
Yes
Backlight
Yes
Low Battery Indication
No
Multimeter Functions
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Milliohm
Shopping Options
Resistance Meters A resistance meter, or ohmmeter, is a testing instrument that measures electrical resistance. Most ohmmeters are digital devices, although analog variants are available to measure rapidly fluctuating values.
Ohmmeters work by passing a constant current through the resistance, with a second circuit that measures voltage across that resistance. A microcontroller or microprocessor then uses Ohm's Law to divide the voltage by the current and display the resulting resistance value to the user.
Resistance meters are suitable for a huge variety of applications, from circuit testing on boards or small electronic devices, to insulation testing on motors, transformers or other heavy machinery.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved