The store will not work correctly when cookies are disabled.
-
Product Description
Megohmmeter Model 6532 (Digital
Specifications
Specifications
Resistance Max |
20,000 MegOhm |
Voltage Max |
100 V |
AC Voltage Test |
Yes |
Power Source |
6 x AA |
Backlight |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1326.02
AEMC Resistance Meters, 1250N Series
Product Description
Megohmmeter Model 1250N
Specifications
Specifications
Resistance Max |
5,000,000,000 MegOhm |
Voltage Max |
1,000 V |
AC Voltage Test |
Yes |
Low Resistance Test |
Yes |
Power Source |
Hand Crank |
Multimeter Functions |
No |
Availability
Obsolete Item No Longer Available
-
AMB-55
Amprobe Resistance Meters, INDUSTRIAL Series
Product Description
5000V ADVANCED INSULATION
Specifications
Specifications
Resistance Max |
10,000,000,000 MegOhm |
Voltage Max |
5,500 V |
AC Voltage Test |
Yes |
Low Resistance Test |
No |
Power Source |
8 NiMH Rechargeable |
Working Temperature Range |
14-122 °F |
Data Hold |
No |
Backlight |
Yes |
Low Battery Indication |
Yes |
Multimeter Functions |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
403360
Extech Instruments Resistance Meters, 403 Series
Product Description
MEGOHM PROBE METER
Specifications
Specifications
Resistance Max |
2,000,000,000 MegOhm |
Voltage Max |
1,000 V |
AC Voltage Test |
No |
Low Resistance Test |
No |
Power Source |
4 x AAA |
Working Temperature Range |
32-104 °F |
Data Hold |
Yes |
Backlight |
Yes |
Low Battery Indication |
Yes |
Multimeter Functions |
No |
Availability
Obsolete Item No Longer Available
-
Product Description
Megohmmeter Model 6536 (Digital
Specifications
Specifications
Resistance Max |
20,000 MegOhm |
Voltage Max |
100 V |
AC Voltage Test |
Yes |
Power Source |
6 x AA |
Backlight |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AMB-3
Amprobe Resistance Meters, ANALOG Series
Product Description
Analog Megohmmeter, Insulation Tester
Specifications
Specifications
Resistance Max |
1,000,000,000 MegOhm |
Voltage Max |
600 V |
AC Voltage Test |
No |
Low Resistance Test |
No |
Power Source |
4 x AA |
Data Hold |
No |
Backlight |
No |
Low Battery Indication |
No |
Multimeter Functions |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Working Temperature Range
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved