-
92AVGreenlee Knockouts, SR SeriesItem Number92AVMFG Item Number92AVSeriesSRProduct DescriptionDIE 1.12 (28.6) PK OF 1Specifications
Specifications Hole Diameter (in) 1.125 " Hole Diameter (mm) 28.6 mm Capacity (GA) 14 AWG Capacity (mm) 2 mm Operator Type Standard Round Availability -
KOM50125Gardner Bender Knockouts, KOM SeriesItem NumberKOM50125MFG Item NumberKOM50125SeriesKOMProduct DescriptionMech Knockout Set, 1/2in. - 1-1/4in.Specifications
Specifications Conduit & Pipe Size 1.25 " Material Application Stainless Steel Driver Type Mechanical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KOW520Gardner Bender Knockouts, Slug-Out SeriesItem NumberKOW520MFG Item NumberKOW520SeriesSlug-OutProduct DescriptionHand Ratchet Knockout Set, 1/2in. -Specifications
Specifications AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KP1000BGardner Bender Knockouts, Slug-Out SeriesItem NumberKP1000BMFG Item NumberKP1000BSeriesSlug-OutProduct DescriptionKnockout Punch, 1in. (1-3/32in. Hole)Specifications
Specifications Conduit & Pipe Size 1 " Hole Diameter (in) 1.34 " Hole Diameter (mm) 34.04 mm Driver Type Hydraulic Availability -
730BB-2Greenlee Knockouts, SR SeriesItem Number730BB-2MFG Item Number730BB-2SeriesSRProduct DescriptionPUNCH UNIT2.00(50.8) PK OF 1Specifications
Specifications Hole Diameter (in) 2 " Hole Diameter (mm) 50.8 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Standard Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
35165Greenlee Knockouts, SCSS SeriesItem Number35165MFG Item Number35165SeriesSCSSProduct DescriptionS/B PUNCH 1.00(25.4) PK OF 1Specifications
Specifications Hole Diameter (in) 1 " Hole Diameter (mm) 25.4 mm Capacity (GA) 14 AWG Capacity (mm) 2 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
35164Greenlee Knockouts, SR SeriesItem Number35164MFG Item Number35164SeriesSRProduct DescriptionDIE 1.00 (25.4) PK OF 1Specifications
Specifications Hole Diameter (in) 1 " Hole Diameter (mm) 25.4 mm Capacity (GA) 14 AWG Capacity (mm) 2 mm Operator Type Standard Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
28160Greenlee Knockouts, SCSS SeriesItem Number28160MFG Item Number28160SeriesSCSSProduct DescriptionS/S PUNCH 1.70(43.2) PK OF 1Specifications
Specifications Conduit & Pipe Size 1.25 " Hole Diameter (in) 1.7 " Hole Diameter (mm) 43.2 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
36489Greenlee Knockouts, SCSS SeriesItem Number36489MFG Item Number36489SeriesSCSSProduct DescriptionS/S DIE 1.21 (30.5) PK OF 1Specifications
Specifications Hole Diameter (in) 1.21 " Hole Diameter (mm) 30.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
740H-1-7/32Greenlee Knockouts, SCSS SeriesItem Number740H-1-7/32MFG Item Number740H-1-7/32SeriesSCSSProduct DescriptionS/S UNIT 1.21 (30.5) PK OF 1Specifications
Specifications Hole Diameter (in) 1.218 " Hole Diameter (mm) 30.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day.