Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 107

Set Ascending Direction
  1. JET-27-117-5
    JET-27-117-5
    Brady Labels, JET Series
    Item Number
    JET-27-117-5
    MFG Item Number
    15176
    Series
    JET
    Product Description
    LABELS 0.50in.x0.75in., WHT, 5000/PK
    Specifications
    Specifications
    Application Cable & Wire Marking
    Maximum Printable Area 0.5 W x 0.38 H
    Brady Material Number B-117
    Material Description Self-Laminating
    Adhesive Yes
    Panel Application Wire & Cable Marking
    Label Height 0.75 "
    Label Width 0.5 "
    Unit Of Measure Package
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. C379X030YPT-P
    C379X030YPT-P
    Panduit Labels
    Item Number
    C379X030YPT-P
    MFG Item Number
    C379X030YPT-P
    Product Description
    ThermTrans, Perforated Comp Label,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Labels

Labels are small pieces of paper, plastic or similar materials that are attached to an object and present information about that object. The backs of labels are usually coated in adhesive so they can stick to the object.

Different types of printing methods require different labels. Dot matrix printers accept rolls, which can distribute as few as one label at a time. Laser and inkjet printed labels are generally printed on sheets and more suitable for bulk printing. Pre-printed labels are used for common or standardized messages.

The adhesive on the labels can vary from ultra-peelable to permanent. An ultra-peelable label can stick to glass and be removed without leaving behind residue. These are lightly coated, so they generally cannot be reapplied. Permanent labels will tear the stock when removed.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved