-
THT-53-423-3Brady Labels, THT SeriesItem NumberTHT-53-423-3MFG Item Number30239SeriesTHTProduct DescriptionLABELS 2.000in. X 0.500in. (50.80 mm XSpecifications
Specifications Application General & Industrial Maximum Printable Area 0.500 " H x 2.000 " W Brady Material Number B-423 Adhesive Yes Board Application Through Hole - Top Panel Application General Identification Label Width 2 " Label Height 0.5 " Unit Of Measure Roll Availability -
M-143-427Brady Labels, M SeriesItem NumberM-143-427MFG Item Number131571SeriesMProduct DescriptionMseries B427 Wht 1in.X1.25in.X .5in.Specifications
Specifications Application Cable & Wire Marking Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Text Color Black Special Environment Type Temperature Range: -40-158 °F Label Width 0.5 " Label Height 1.25 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M21-375-595-WTBrady Labels, BMP21 SeriesItem NumberM21-375-595-WTMFG Item Number142800SeriesBMP21Product DescriptionLabel, 0.375in. x 21ft., (9.53mm x 6.40M),Specifications
Specifications Application Pipe & Valve Marking Brady Material Number B-595 Adhesive Yes Text Color Black Special Environment Type Temperature Range: -40-180 °F Label Width 0.375 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3PS-187-2-YL-2Brady Labels, PermaSleeve B-342 SeriesItem Number3PS-187-2-YL-2MFG Item Number104699SeriesPermaSleeve B-342Product DescriptionLabel 1.000 IN W X 0.335 IN H (25.40Specifications
Specifications Application Heat Shrink Brady Material Number B-342 Material Description Self-Extinguishing Adhesive No Special Environment Type Temperature Range: -94-267 °F Cable Type 20 AWG to 10 AWG (0.062 in to 0.15 in) Label Width 1 " Label Height 0.335 " Unit Of Measure Roll Availability -
M71C-1000-595-WTBrady Labels, BMP71 SeriesItem NumberM71C-1000-595-WTMFG Item Number142351SeriesBMP71Product DescriptionLabel, 1.00in. x 50ft., White,Specifications
Specifications Brady Material Number B-595 Adhesive Yes Special Environment Type Temperature Range: -40-180 °F Label Width 1 " Recommended Printer(s) BMP71 Unit Of Measure Roll Availability -
M21-500-423Brady Labels, BMP21 WorkHorse SeriesItem NumberM21-500-423MFG Item Number110897SeriesBMP21 WorkHorseProduct DescriptionLabel, 0.500in. x 21ft., (12.70mm x 6.4M),Specifications
Specifications Application General & Industrial Brady Material Number B-423 Adhesive Yes Text Color Black Label Width 0.5 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M21-500-595-YLBrady Labels, BMP21 SeriesItem NumberM21-500-595-YLMFG Item Number142799SeriesBMP21Product DescriptionLabel, 0.500in. x 21ft., (12.70mm x 6.4M),Specifications
Specifications Application Pipe & Valve Marking Brady Material Number B-595 Adhesive Yes Text Color Black Special Environment Type Temperature Range: -40-180 °F Label Width 0.5 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M21-750-423Brady Labels, BMP21 WorkHorse SeriesItem NumberM21-750-423MFG Item Number110898SeriesBMP21 WorkHorseProduct DescriptionLabel, 0.750in. x 21ft., (19.05mm x 6.4M),Specifications
Specifications Application General & Industrial Brady Material Number B-423 Adhesive Yes Text Color Black Label Width 0.75 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PTL-11-427Brady Labels, PTL SeriesItem NumberPTL-11-427MFG Item Number18346SeriesPTLProduct DescriptionLabel, 500/RL, 0.500in.x0.750in./Specifications
Specifications Application Cable & Wire Marking Maximum Printable Area 0.375 " H x 0.500 " W Brady Material Number B-427 Material Description Self-Laminating Adhesive Yes Panel Application Wire & Cable Marking Label Width 0.5 " Label Height 0.75 " Max Characters Per Line 11 Max Lines of Print 3 Unit Of Measure Roll Availability -
PTL-16-473Brady Labels, PTL SeriesItem NumberPTL-16-473MFG Item Number18361SeriesPTLProduct DescriptionLABELS, 1in.x0.375in., 500/RL, POLYESTERSpecifications
Specifications Application Panel Marking Maximum Printable Area 0.375 " H x 1.000 " W Brady Material Number B-473 Adhesive Yes Panel Application General Identification Label Width 1 " Label Height 0.375 " Max Characters Per Line 24 Max Lines of Print 3 Unit Of Measure Roll Availability