Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 15

Set Ascending Direction
  1. UT-100SIK
    UT-100SIK
    Master Appliance Soldering, ULTRATORCH Series
    Item Number
    UT-100SIK
    MFG Item Number
    UT-100SiK
    Series
    ULTRATORCH
    Product Description
    Ultratorch, Std Size, Self-Igniting
    Specifications
    Specifications
    Power Source Butane
    Length 10-1/4 "
    Temperature Settings 482-932 °F
    Indicator Light No
    Tip Chisel
    Kit Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. EI-20K
    EI-20K
    Master Appliance Soldering, ECONOIRON Series
    Item Number
    EI-20K
    MFG Item Number
    EI-20K
    Series
    ECONOIRON
    Product Description
    ECONOIRON KIT, BOXED
    Specifications
    Specifications
    Power Source Butane
    Length 6-1/2 "
    Temperature Settings 395-780 °F
    Indicator Light No
    Kit Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. UT-40SI
    UT-40SI
    Master Appliance Soldering, ULTRATORCH Series
    Item Number
    UT-40SI
    MFG Item Number
    UT-40Si
    Series
    ULTRATORCH
    Product Description
    Ultratorch, Self-Igniting, Carded
    Specifications
    Specifications
    Power Source Butane
    Length 8-1/4 "
    Temperature Settings 840 °F
    Indicator Light No
    Tip Chisel
    Kit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. J-060VT
    J-060VT
    ECG Products Soldering, JAC Series
    Item Number
    J-060VT
    MFG Item Number
    J-060VT
    Series
    JAC
    Product Description
    Elect Variable Temp Iron
    Specifications
    Specifications
    Voltage 120 V
    Power Source Line Voltage
    Power 25-60 W
    Temperature Settings 464-860 °F
    Indicator Light Yes
    Tip Conical
    Kit No
    Increase
    Decrease
    Availability
  5. UT-100SI
    UT-100SI
    Master Appliance Soldering, ULTRATORCH Series
    Item Number
    UT-100SI
    MFG Item Number
    UT-100Si
    Series
    ULTRATORCH
    Product Description
    ULTRATORCH, STANDARD SIZE,
    Specifications
    Specifications
    Power Source Butane
    Length 10-1/4 "
    Temperature Settings 482-932 °F
    Indicator Light No
    Tip Chisel
    Kit Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. UT-100SI-HK
    UT-100SI-HK
    Master Appliance Soldering, ULTRATORCH Series
    Item Number
    UT-100SI-HK
    MFG Item Number
    UT-100Si-HK
    Series
    ULTRATORCH
    Product Description
    ULTRATORCH, HOT KNIFE HEAT TOOL,
    Specifications
    Specifications
    Power Source Butane
    Length 10-1/4 "
    Temperature Settings 482-932 °F
    Indicator Light No
    Kit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. UT-100SI-TC
    UT-100SI-TC
    Master Appliance Soldering, ULTRATORCH Series
    Item Number
    UT-100SI-TC
    MFG Item Number
    UT-100Si-TC
    Series
    ULTRATORCH
    Product Description
    ULTRATORCH, PROFESSIONAL HEAT TOOL
    Specifications
    Specifications
    Power Source Butane
    Length 10-1/4 "
    Temperature Settings 482-932 °F
    Indicator Light No
    Kit Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Soldering

Soldering is a process in which two or more components are joined together by melting a filler metal and applying it to the joint. The filler metal is the solder, and is available in many different alloys for different applications.

Soldering requires a soldering gun or pen, which are fitted with soldering irons. The iron is heated to the melting point of the solder, which is generally lower than the melting point of the components being joined to prevent damage.

Soldering stations provide the most versatility because they are equipped with a temperature control system. The iron can be heated or cooled to the correct temperature depending on the alloy used. As long as the solder is alloyed with the correct ratio of metals, the joint can cool rapidly without cracking, providing the best electrical connection.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved