Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

10 Items

Set Ascending Direction
  1. WSP-100E
    WSP-100E
    Gardner Bender Wire Pulling, Hand Wire Caddy Series
    Item Number
    WSP-100E
    MFG Item Number
    WSP-100E
    Series
    Hand Wire Caddy
    Product Description
    Wire Spool Hand Caddy
    Specifications
    Specifications
    Style Hand Caddy
    Maximum Reel Diameter 7 "
    Maximum Number of Reels 8
    Increase
    Decrease
    Availability
  2. WCM-10
    WCM-10
    Gardner Bender Wire Pulling, Wire Dispenser Series
    Item Number
    WCM-10
    MFG Item Number
    WCM-10
    Series
    Wire Dispenser
    Product Description
    Wire Dispenser
    Specifications
    Specifications
    Style Wheeled Caddy
    Maximum Reel Diameter 18 "
    Maximum Number of Reels 10
    Increase
    Decrease
    Availability
  3. WSP-115
    WSP-115
    Gardner Bender Wire Pulling, Portable Wire Caddy Series
    Item Number
    WSP-115
    MFG Item Number
    WSP-115
    Series
    Portable Wire Caddy
    Product Description
    Wire Caddy W/ Casters
    Specifications
    Specifications
    Style Wheeled Caddy
    Maximum Reel Diameter 7 "
    Maximum Number of Reels 12
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. WSP-140
    WSP-140
    Gardner Bender Wire Pulling, Spool Caddy Cart Series
    Item Number
    WSP-140
    MFG Item Number
    WSP-140
    Series
    Spool Caddy Cart
    Product Description
    Wire Spool Cart
    Specifications
    Specifications
    Style Cart
    Load Capacity 300 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. WSP-144
    WSP-144
    Gardner Bender Wire Pulling, Deluxe Spool Cart Series
    Item Number
    WSP-144
    MFG Item Number
    WSP-144
    Series
    Deluxe Spool Cart
    Product Description
    Deluxe Spool Cart
    Specifications
    Specifications
    Style Cart
    Maximum Reel Diameter 18 "
    Maximum Number of Reels 23
    Load Capacity 400 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. WSP-150
    WSP-150
    Gardner Bender Wire Pulling, Heavy-Duty Spool Caddy Series
    Item Number
    WSP-150
    MFG Item Number
    WSP-150
    Series
    Heavy-Duty Spool Caddy
    Product Description
    Heavy-Duty Spool Cart
    Specifications
    Specifications
    Style Cart
    Maximum Reel Diameter 24 "
    Maximum Number of Reels 4
    Load Capacity 700 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. TRJ-56
    TRJ-56
    Gardner Bender Wire Pulling, Telescoping Reel Jacks Series
    Item Number
    TRJ-56
    MFG Item Number
    TRJ-56
    Series
    Telescoping Reel Jacks
    Product Description
    Telescoping Reel Jack
    Specifications
    Specifications
    Style Telescoping Jack
    Maximum Reel Diameter 56 "
    Load Capacity 5,000 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. TRJ-96
    TRJ-96
    Gardner Bender Wire Pulling, Telescoping Reel Jacks Series
    Item Number
    TRJ-96
    MFG Item Number
    TRJ-96
    Series
    Telescoping Reel Jacks
    Product Description
    Telescoping Reel Jack
    Specifications
    Specifications
    Style Telescoping Jack
    Maximum Reel Diameter 96 "
    Load Capacity 5,000 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. WRR-100
    WRR-100
    Gardner Bender Wire Pulling, Handy-Saver Reel Roller Series
    Item Number
    WRR-100
    MFG Item Number
    WRR-100
    Series
    Handy-Saver Reel Roller
    Product Description
    Reel Roller, Space Saver
    Specifications
    Specifications
    Style Roller
    Maximum Reel Diameter 30 "
    Maximum Number of Reels 1
    Load Capacity 3,000 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. WRR-300
    WRR-300
    Gardner Bender Wire Pulling, 30 in Reel Roller Series
    Item Number
    WRR-300
    MFG Item Number
    WRR-300
    Series
    30 in Reel Roller
    Product Description
    Reel Roller 30in.
    Specifications
    Specifications
    Style Roller
    Maximum Reel Diameter 30 "
    Maximum Number of Reels 1
    Load Capacity 2,000 lbs
    Increase
    Decrease
    Availability
per page

Wire Pulling

Wire pulling equipment is used to pull cables and wires through long lengths of conduit.

Several different tools and methods can be used to make it easier to feed wire through conduit, including grips, blowing systems, and even mechanized equipment that may be needed to pull large, heavy bundles hundreds of feet.

The most common tool is fish tape, which is a long spool of flat metal wire with a hook at the end. The wire is resilient enough to overcome fittings, and flexible enough to round bends or sharp angles. Wire pulling lubricant may be used to cover the fish tape to reduce friction as the tape is fed through the conduit. At the other end, cables are attached to the hook and the fish tape is pulled back through the conduit.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved