The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PS3X-Q12AFG
IDEC Power Supplies, PS3X Series
MFG Item Number
PS3X-Q12AFG
Availability
Obsolete Item No Longer Available
Product Details
Overview
Power Supplies, PS3X Series
Power Supply, 12VDC, 6A, 1Ph, 75W,
Compact Size Universal AC Input Voltage 5, 12, and 24 VDC Outputs Overcurrent/Overvoltage Protection UL/cUL Recognized The PS3X is available in five output wattages (15W, 25W, 50W, 75W and 100W) with 5, 12, and 24 VDC outputs. A variety of mounting options including direct or DIN rail mounting also provide needed flexibility. With sizes up to 70% smaller than conventional power supplies, the PS3X family of power supplies can fit into the most compact spots. Like all IDEC switching power supplies, the PS3X series is easy to install.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
PS3X-Q12AFG
Item Number
PS3X-Q12AFG
Manufacturer
IDEC
Product Series
PS3X
Family Series
IDEC Power Supplies, PS3X Series
Power
70 W
Nominal Input Voltage (AC)
120 VAC, 208 VAC, 240 VAC
Input Voltage (AC)
88~264 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
10.8-13.2 VDC
Output Current
6 A
Number of Outputs
1
Mounting
DIN Rail, Panel
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
82 %
Operating Temperature
14-158 °F
Approvals
CE, cURus, TUV, UL1310 CLASS 2, UL508, UL60950
RoHS
No
Net Weight
1.1023 lbs
Gross Weight
1.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved