PS4P50B
Power Survey International, Inc Power Factor Correction Capacitors, PowerCap Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS4P50B

Power Survey International, Inc Power Factor Correction Capacitors, PowerCap Series
In stock
Item Number
PS4P50B
MFG Item Number
PS4P50B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Factor Correction Capacitors, PowerCap Series
Item #
PS4P50B
Power Factor Correction Capacitor

PowerCap Series Information

  • Up to 400 KVAR
  • Up to 600V
  • Floor and/or Wall Mounting
  • NEMA 1 and NEMA 12 Rating Enclosures
  • Optional Blown Fuse Indicator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS4P50B
Item Number PS4P50B
Manufacturer Power Survey International, Inc
Product Series PowerCap
Family Series Power Survey International, Inc Power Factor Correction Capacitors, PowerCap Series
Capacitor Type Fixed Bank
Voltage 480 VAC
kVAR Rating 50
Phase Three Phase
Fused No
Fuse Indicator No
Status Indicators No
Discharge Resistors No
Mount Floor Mount
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved