The store will not work correctly when cookies are disabled.
PTL-7-423
Availability
Obsolete Item No Longer Available
Product Details
Overview
LABELS, 0.500in.x0.500in., WHT, 500/RL
- Available in Many Materials, Colors, and Label Widths
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
18327 |
Item Number |
PTL-7-423 |
Manufacturer |
Brady |
Product Series |
PTL |
Family Series |
Brady Labels, PTL Series |
Application |
Panel Marking |
Maximum Printable Area |
0.500 " H x 0.500 " W |
Brady Material Number |
B-423 |
Material Type |
Polyester |
Material Description |
Permanent |
Adhesive |
Yes |
Finish |
Gloss |
Background Color |
White |
Special Environment Type |
Autoclave |
Board Application |
Through Hole - Top |
Panel Application |
General Identification |
Lab Application |
Bottles, Conical Tube, Deep Well Plate, Petri Dish |
Vial/Tube Size |
50.0ml Conical Tube/Bottles/Petri Dish/Deep Well Plate |
Label Width |
0.5 " |
Label Height |
0.5 " |
Max Characters Per Line |
11 |
Max Lines of Print |
5 |
Recommended Printer(s) |
TLS 2200, TLS PC Link |
Unit Of Measure |
Roll |
Approvals |
CSA, UL |
Net Weight |
0.075 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved