PVCF35RN
Bussmann Fuses, PVCF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PVCF35RN

Bussmann Fuses, PVCF Series
In stock
Item Number
PVCF35RN
MFG Item Number
PVCF35RN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, PVCF Series
Item #
PVCF35RN
Photovoltaic CF 35A Non-indication

PVCF Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PVCF35RN
Item Number PVCF35RN
Manufacturer Bussmann
Product Series PVCF
Family Series Bussmann Fuses, PVCF Series
Current Rating 35 A
Voltage (DC) 600 VDC
Characteristic Fast Acting
Package Type Plug-In
Trip Indicator No
Alarm Contact No
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved