PVCF40RN
Bussmann Fuses, PVCF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PVCF40RN

Bussmann Fuses, PVCF Series
In stock
Item Number
PVCF40RN
MFG Item Number
PVCF40RN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, PVCF Series
Item #
PVCF40RN
Photovoltaic CF 40A Non-indication

PVCF Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PVCF40RN
Item Number PVCF40RN
Manufacturer Bussmann
Product Series PVCF
Family Series Bussmann Fuses, PVCF Series
Current Rating 40 A
Voltage (DC) 600 VDC
Characteristic Fast Acting
Package Type Plug-In
Trip Indicator No
Alarm Contact No
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved