Q1-1-1/16
Browning Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Q1-1-1/16

Browning Bushings
In stock
Item Number
Q1-1-1/16
MFG Item Number
1078872
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
Q1-1-1/16
Split Taper Bushing , 1.0625 Inch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1078872
Item Number Q1-1-1/16
Manufacturer Browning
Family Series Browning Bushings
Product Type Split Taper Bushing
Bushing Type Q1
Bore Size 1.0625 "
Bore Size Range 1-1.99 "
Net Weight 0.2763 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved