The store will not work correctly when cookies are disabled.
R1023X
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
MFG Item Number
CLCR1023X
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Personal Protection Equipment, Series
Yellow Polyester 3 Piece Suit - 3XL
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLCR1023X |
Item Number |
R1023X |
Manufacturer |
Custom Leathercraft Mfg Co (CLC) |
Family Series |
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment |
Material |
Heavyweight 0.40 mm Polyurethane |
Backing |
Polyester |
Fit |
Over Clothes |
Closure |
Snap Fly |
Color |
Yellow |
Size |
3XL |
Included Pieces |
Jacket, Elastic Waist Pants, Detachable Drawstring Hood |
Comments |
Rear Mesh Vents for Breathability |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved