R16-11D5-12
NTE Electronics Relays, R16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R16-11D5-12

NTE Electronics Relays, R16 Series
In stock
Item Number
R16-11D5-12
MFG Item Number
R16-11D5-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R16 Series
Item #
R16-11D5-12
RELAY, DPDT, 5A, 12VDC COIL

R16 Series Information

  • AC and DC Coils
  • 3 and 5 Amp Contacts
  • DPDT, 4PDT & 6PDT Versions
  • Bifurcated Contacts Available
  • Plug In or PC Mount
These miniature relays are widely used in computer peripherals, TV equipment, Door openers and security systems.

  • See Through Plastic Cover
  • Solder/Plug In Terminals
  • Gold Overlay Bar Type Contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R16-11D5-12
Item Number R16-11D5-12
Manufacturer NTE Electronics
Product Series R16
Family Series NTE Electronics Relays, R16 Series
Published Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Gold Alloy
Rating @ 24/28/30 VDC 5 A
Rating @ 120 VAC 5 A
Nominal Coil Voltage 12 VDC
Max Current 5 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.05 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved