The store will not work correctly when cookies are disabled.
R20008
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
MFG Item Number
CLCR20008
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Personal Protection Equipment, Series
17in. Yellow Rubber Slush Boot - Size
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLCR20008 |
Item Number |
R20008 |
Manufacturer |
Custom Leathercraft Mfg Co (CLC) |
Family Series |
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment |
Sole |
Black Rubber Bar Tread |
Liner |
Fabric Lined |
Size |
8 |
Material |
Genuine Rubber |
Water Resistant |
Yes |
Color |
Yellow |
Closure |
Slip On |
Fit |
Over Sock |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved