R48-5D10-12
NTE Electronics Relays, R48 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R48-5D10-12

NTE Electronics Relays, R48 Series
In stock
Item Number
R48-5D10-12
MFG Item Number
R48-5D10-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R48 Series
Item #
R48-5D10-12
RELAY, SPDT, 10A, 12VDC, PCB MOUNT

R48 Series Information

  • 5~24 VDC Coils
  • 5 and 10 Amp Contacts
  • SPDT Contacts
  • Compact Size
  • PC Mount
These subminiature PC mount relays are widely used for burglar alarms, garage door openers, timers, TV remote control.

  • Low Power Coils Available
  • Epoxy Sealed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R48-5D10-12
Item Number R48-5D10-12
Manufacturer NTE Electronics
Product Series R48
Family Series NTE Electronics Relays, R48 Series
Published Coil Voltage 12 VDC
Contacts SPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Sealed Plastic
Number of Electrical Connections 5
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Gold Plated
Rating @ 24/28/30 VDC 10 A
Rating @ 120 VAC 10 A
Nominal Coil Voltage 12 VDC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.092 lbs
Gross Weight 0.092 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved