R5030418FSWA
Powerex Diodes, R502/503 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R5030418FSWA

Powerex Diodes, R502/503 Series
In stock
Item Number
R5030418FSWA
MFG Item Number
R5030418FSWA
Series
R5030418FSWA is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, R502/503 Series
Item #
R5030418FSWA
Diode,DO-8,400V,175A,REV,1500nS

R502/503 Series Information

  • Fast Recovery Times
  • Soft Recovery Characteristics
  • Standard and Reverse Polarities
  • Flag Lead and Stud Top Terminals Available
  • High Surge Current Ratings
  • High Rated Blockng Voltages
  • Special Electrical Selection for Parallel and Series Operation
  • Glazed Ceramic Seal Gives High Voltage Creepage and Strike Path

Typical Applications of the Powerex R502/R503 Series are:
  • Inverters
  • Choppers
  • Transmitters
  • Free Wheeling Diode

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R5030418FSWA
Item Number R5030418FSWA
Manufacturer Powerex
Product Series R502/503
Family Series Powerex Diodes, R502/503 Series
Package Type DO-205AA (DO-8)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 400 V
IF (rms) Amps 275 A
IF (avg) Amps 175 A
Ifsm Amps 35,00 A
I2T@60Hz (A2Sec) 51,000
Vfm (Volts) 1.65 V
trr (nanoseconds) 1,500 ns
Junction Temperature -40-302 °F
Mounting Force 120 lbf-inches
Stud Size 3/8-24 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 4.48 "
RoHS Compliant No
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved