R5J10R
Ohmite Resistors, PC-58 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R5J10R

Ohmite Resistors, PC-58 Series
In stock
Item Number
R5J10R
MFG Item Number
R5J10R
Series
R5J10R is available to buy in increments of 105
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, PC-58 Series
Item #
R5J10R
RESISTOR, 10 OHM, 5 WATT, FIXED,

PC-58 Series Information

  • Flame Resistant Lead Free Vitreous Enamel Coating
  • Space Saving Radial Terminals
  • Radial Construction for Direct PCB Applications
  • Ceramic Core

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R5J10R
Item Number R5J10R
Manufacturer Ohmite
Product Series PC-58
Family Series Ohmite Resistors, PC-58 Series
Resistance 10 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Package Type Tubular
Terminal Type Radial Leads
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Lead Length 0.25 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved