RAM-6621-VZ
Red Lion Cellular M2M, RAM 6000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RAM-6621-VZ

Red Lion Cellular M2M, RAM 6000 Series
In stock
Item Number
RAM-6621-VZ
MFG Item Number
RAM-6621-VZ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cellular M2M, RAM 6000 Series
Item #
RAM-6621-VZ
MODBUS,5Eth P,1Ser P,CDMA

RAM 6000 Series Information

Red Lion's Sixnet series RAM 6000 industrial cellular RTUs with 4G LTE provide a rugged, reliable solution for monitoring and controlling remote assets and processes in extreme conditions.
RAM 6000 RTUs seamlessly connect Modbus or DNP3 enabled SCADA equipment with master station or control center servers utilizing secure cellular 4G LTE or 3G wireless networks. A built‑in I/O concentrator allows the RAM 6000 to collect local sensor data and optimize the cellular bandwidth by optionally reporting only on an exception. Ideal for deployment in industrial M2M networks such as oil and gas, water/wastewater, utility, transportation and mining applications, our industrial cellular RTUs provide a reliable network extension to remote locations. The end result helps customers save wiring time, space and cost by combining separate functions into one cellular device.

Industry Applications

  • Oil & Gas
  • Water/Wastewater
  • Utility
  • Transportation
  • Mining

Product Highlights

  • High‑performance 4G LTE cellular connectivity
  • Natively supports Modbus and DNP3 protocols
  • Multiple communication ports
  • Routing capabilities provide secure, reliable communication

Features & Benefits

  • Wireless Interface
  • Multiple Communication Ports
  • Rugged, High‑Performance Design
  • Modbus and DNP3 Support
  • Out‑Of Band Management (OOBM)
  • Secure Ethernet Connectivity
  • Easy Configuration Options


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RAM-6621-VZ
Item Number RAM-6621-VZ
Manufacturer Red Lion
Product Series RAM 6000
Family Series Red Lion Cellular M2M, RAM 6000 Series
Type Cellular RTU
Ethernet (5) RJ45, 10, 100
Number of Ethernet Ports 5
Serial Interface RS-232
Number of Serial Ports 1
USB Interface USB 2.0 Mini Device Port
Number of USB Ports 1
Power Connector DC Powered
Cellular Signal Type 3G, CDMA
Wi-Fi No
Default Carriers Verizon
Power Input 8-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Temperature -40-167 °F
Environmental Rating IP30
Approvals CE, UL
RoHS Yes
Net Weight 1.225 lbs
Gross Weight 1.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved