RCM-637-2.0-YL
Brady Labels, RCM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCM-637-2.0-YL

Brady Labels, RCM Series
In stock
Item Number
RCM-637-2.0-YL
MFG Item Number
54855
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, RCM Series
Item #
RCM-637-2.0-YL
LABELS 2.000in. X 100ft. (50.80 mm X

RCM Series Information

  • Continuous Strip/Cut‑to‑Length
  • White or Yellow Color
  • 1 inch, 1.5 inch, or 2 inch Label Width

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54855
Item Number RCM-637-2.0-YL
Manufacturer Brady
Product Series RCM
Family Series Brady Labels, RCM Series
Application Cable & Wire Marking
Maximum Printable Area 2.000 ' W x 100 ' H
Brady Material Number B-637
Material Type Polyvinylfluoride
Material Description Self-Extinguishing
Adhesive Yes
Finish Matte
Background Color Yellow
Panel Application Wire & Cable Marking
Label Height 1,200 "
Label Width 2 "
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 1.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved