The store will not work correctly when cookies are disabled.
RCOND150-304SS
In stock
Item Number
RCOND150-304SS
MFG Item Number
RCOND150 304SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1 1/2 RGD COND 10FT 304 SS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RCOND150 304SS |
Item Number |
RCOND150-304SS |
Manufacturer |
Crouse-Hinds |
Family Series |
Crouse-Hinds Conduit |
Trade Size |
1-1/2 " |
Diameter |
1.9 " |
Conduit Material |
Stainless Steel |
Approvals |
NEC/CEC |
Net Weight |
0 lbs |
Gross Weight |
2.72 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved