RCOND50-316SS
Crouse-Hinds Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCOND50-316SS

Crouse-Hinds Conduit
In stock
Item Number
RCOND50-316SS
MFG Item Number
RCOND50 316SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
RCOND50-316SS
1/2 RGD COND 10FT 316 SS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCOND50 316SS
Item Number RCOND50-316SS
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit
Trade Size 1/2 "
Diameter 0.84 "
Conduit Material Stainless Steel
Approvals NEC/CEC
Net Weight 0 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved