The store will not work correctly when cookies are disabled.
RMA-34
Dwyer Instruments Flow Control
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Flowmeter Range 20-300 cc/Min Water
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RMA-34 |
Item Number |
RMA-34 |
Manufacturer |
Dwyer Instruments |
Family Series |
Dwyer Instruments Flow Control |
Material |
Polycarbonate |
Sensor Type |
Liquid |
Port Size |
1/8 " |
Port Style |
NPT Female |
Output |
Local Display |
Standard Flow Accuracy |
4 % |
Maximum Pressure |
100 psi |
Comments |
20 to 300 CC/Min |
Net Weight |
0.165 lbs |
Gross Weight |
0.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved