RN55D1003F
Miscellaneous Resistors, 1/10 W THROUGH 2 W Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RN55D1003F

Miscellaneous Resistors, 1/10 W THROUGH 2 W Series
In stock
Item Number
RN55D1003F
MFG Item Number
RN55D1003F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 1/10 W THROUGH 2 W Series
Item #
RN55D1003F
RESISTOR, 100K OHM, 0.125 W, FIXED

1/10 W THROUGH 2 W Series Information

  • .1~10 Watts
  • Various Resistance Values
  • Various Tolerances
  • Various Compositions
  • Axial Leads
These miscellaneous axial lead resistors include values up to 10 watts. This category of resistors consists of various brand names, ohmic values and composition types.

  • Includes Precision MIL Spec Resistors


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RN55D1003F
Item Number RN55D1003F
Manufacturer Miscellaneous
Product Series 1/10 W THROUGH 2 W
Family Series Miscellaneous Resistors, 1/10 W THROUGH 2 W Series
Resistance 100 kOhm
Adjustable No
Non-Inductive No
Wattage 0.125 W
Composition Metal Film
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 200 V
Tolerance % 1 %
Temp Coefficient (ppm/C) 100
Lead Length 1.5 "
Lead Diameter 0.025 "
RoHS No
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved