RS600I
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RS600I

Hubbell Switches
In stock
Item Number
RS600I
MFG Item Number
RS600I
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
RS600I
DIMMER, SP, SLIDER, 600W 120V, IVORY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RS600I
Item Number RS600I
Manufacturer Hubbell
Family Series Hubbell Switches
Power Rating 600 W
Switch Configuration Single Pole
Operator Slide
Color Ivory
Illuminated No
Preset No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved