RS600LA
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RS600LA

Hubbell Switches
In stock
Item Number
RS600LA
MFG Item Number
RS600LA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
RS600LA
DIMMER, SP, SLIDER, 600W 120V, LG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RS600LA
Item Number RS600LA
Manufacturer Hubbell
Family Series Hubbell Switches
Power Rating 600 W
Switch Configuration Single Pole
Operator Slide
Color Light Almond
Illuminated No
Preset No
Approvals CSA, UL
Comments Incandescent Slide to Off
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved