The store will not work correctly when cookies are disabled.
RSC12T-6-RSC12T/S101
Turck Cordsets, Eurofast Series
In stock
Item Number
RSC12T-6-RSC12T/S101
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, EuroFast Series
Item #
RSC12T-6-RSC12T/S101
EuroFast Series Information
- 4‑12 pins utilizing 2‑12 wires
- Nickel‑brass, stainless steel and nylon materials
- Fully shielded options
- Multiple connector mold bodies
- Quick‑connect selection
- LED options
- Multiple receptacle mounting thread options
- Receptacles with leads, solder cups or PCB pins
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-52566 |
Item Number |
RSC12T-6-RSC12T/S101 |
Manufacturer |
Turck |
Product Series |
EuroFast |
Family Series |
Turck Cordsets, Eurofast Series |
Cable Type |
AWM, TPE |
Number of Pins |
12 |
Connector Type |
Male Straight Plug to Male Straight Plug |
Connector Configuration |
Male to Male |
Maximum Voltage |
60 VAC, 75 VDC |
Cable Color |
Black |
Current Rating |
2 A |
Connector Size |
M12 x 1.00 |
Length |
6 m |
Connector Class |
Micro (M12) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
12 |
Number of Keys |
1 |
Wire Gauge (AWG) |
24 |
Temperature Range (C) |
-40-105 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Male |
Side 2 Angle |
Straight |
Side 2 Connector |
M12 |
Net Weight |
0 lbs |
Gross Weight |
1.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved