The store will not work correctly when cookies are disabled.
RSM36-3M/S90/S1052
Turck Cordsets, Minifast Series
In stock
Item Number
RSM36-3M/S90/S1052
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, MiniFast Series
Item #
RSM36-3M/S90/S1052
MiniFast Series Information
- 7/8‑16, 1‑16 and 1 1/8‑16 UN thread connectors
- 7/8" available in 2 to 6‑pin
- 1" available in 6 to 8‑pin
- 1 1/8" available in 9, 10, 12 and 19‑pin
- Up to 10 Amp, 600 Volt rated
- Limited power and control applications
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-51994 |
Item Number |
RSM36-3M/S90/S1052 |
Manufacturer |
Turck |
Product Series |
MiniFast |
Family Series |
Turck Cordsets, Minifast Series |
Cable Type |
AWM, TPU |
Number of Pins |
3 |
Connector Type |
Straight Plug |
Connector Configuration |
Male to Flying Leads |
Maximum Voltage |
600 V |
Cable Color |
Yellow |
Current Rating |
10 A |
Connector Size |
7/8-16 UN |
Length |
3 m |
Connector Class |
Mini (7/8 in) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
Temperature Range (C) |
-40-90 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Power |
Side 1 Gender |
Male |
Side 1 Connector |
7/8 " |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Approvals |
CSA, UL |
Comments |
TPU Jacket |
Net Weight |
0 lbs |
Gross Weight |
1.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved