The store will not work correctly when cookies are disabled.
RSSDRJ45S423-3M
Turck Cordsets, Profinet Series
In stock
Item Number
RSSDRJ45S423-3M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, Profinet Series
Cordset, Ethernet Patch Cord
Profinet Series Information
- CAT 5e rated cables
- 2 Pair cable option
- 4‑pin D‑coded M12 connectors
- RJ45 connectors
- Up to 4 Amps and 250 Volt rated
- IP67 rated
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-56125 |
Item Number |
RSSDRJ45S423-3M |
Manufacturer |
Turck |
Product Series |
Profinet |
Family Series |
Turck Cordsets, Profinet Series |
Cable Type |
TPE |
Number of Pins |
4 |
Connector Type |
Male Straight Plug to RJ45 Straight Plug |
Connector Configuration |
Male to Male |
Maximum Voltage |
42 V |
Cable Color |
Green |
Current Rating |
1.5 A |
Connector Size |
M12 x 1.00 to RJ-45 |
Length |
3 m |
Connector Class |
Micro (M12), RJ-45 |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
Braid/Foil |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
Temperature Range (C) |
-40-80 °C |
IP Rating |
IP20, IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Data |
Side 1 Gender |
Male |
Side 1 Connector |
M12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Male |
Side 2 Angle |
Straight |
Side 2 Connector |
RJ-45 |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved