RW0S6BB100RFE
Ohmite Resistors, RW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RW0S6BB100RFE

Ohmite Resistors, RW Series
In stock
Item Number
RW0S6BB100RFE
MFG Item Number
RW0S6BB100RFE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, RW Series
Item #
RW0S6BB100RFE
RESISTOR, SMD 2010 PWR RES .6W 1pct.

RW Series Information

  • Wirewound Resistors
  • Tolerance 1%, 5%, 10%, Depending on Construction
  • Flexible J‑Bend Terminations
  • Twelve Wattage Ratings

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RW0S6BB100RFE
Item Number RW0S6BB100RFE
Manufacturer Ohmite
Product Series RW
Family Series Ohmite Resistors, RW Series
Resistance 100 Ohm
Adjustable No
Non-Inductive No
Wattage 0.6 W
Composition Wirewound
Tolerance % 1 %
Max AC Voltage 50 VAC
Dielectric Voltage 1,000 V
Temperature (F) -67-302 °F
Temp Coefficient (ppm/C) 50
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved