The store will not work correctly when cookies are disabled.
S1200NC25Y
Westcode Semiconductors SCRs, S Series
MFG Item Number
S1200NC25Y
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Offers in both Symmetrical and Asymmetric
- Broad Range of High Specification Devices
- Current Rating of up to 4KA
Gate Turn‑off Thyristors are still component of choice when it comes to very high power converters
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
S1200NC25Y |
Item Number |
S1200NC25Y |
Manufacturer |
Westcode Semiconductors |
Product Series |
S |
Family Series |
Westcode Semiconductors SCRs, S Series |
Package Style |
W36 |
Vdrm (Volts) |
2,500 V |
Vrrm (Volts) |
2,000 V |
It (rms) Amps |
1,600 A |
It (avg) Amps |
790 A |
Itsm Amps |
13 A |
Vtm (Volts) |
2.7 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
1,000 |
Igt (mA) |
7 mA |
Junction Temperature |
-40-125 °F |
Mounting Force |
25 |
Net Weight |
0.2644 lbs |
Gross Weight |
0.2644 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved