S202P-K13
ABB Circuit Breakers, S200P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S202P-K13

ABB Circuit Breakers, S200P Series
In stock
Item Number
S202P-K13
MFG Item Number
S202P-K13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, S200P Series
Item #
S202P-K13
CIRCUIT BREAKER, 2P, 13A,

S200P Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E76126
  • K, Z Trip Characteristics
  • Finger Safe Terminals
The S200P Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of K and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.2 to 63 Amps
  • Line and Load Terminals Included


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S202P-K13
Item Number S202P-K13
Manufacturer ABB
Product Series S200P
Family Series ABB Circuit Breakers, S200P Series
Poles 2
Current Rating 13 A
Max Voltage 125 VDC, 440 VAC
Protection Supplemental
Trip Curve K
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 1077
CSA Standard 22.2
IEC Standard 60898, 60947-2
Neutral Pole No
kAIC @ 240 VAC 10
kAIC @ 277/480 VAC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar Optional
Approvals CSA, UL
Net Weight 0.6173 lbs
Gross Weight 3.197 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved