S202U-K13
ABB Circuit Breakers, S200U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S202U-K13

ABB Circuit Breakers, S200U Series
In stock
Item Number
S202U-K13
MFG Item Number
S202U-K13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, S200U Series
Item #
S202U-K13
Circuit Breaker, 2-P, 13A/240V, K,

S200U Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E212323
  • K, Z Trip Characteristics
  • Finger Safe Terminals
The S200U Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of K and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 240 VAC
  • 0.2 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available
  • Optional Foot Mounting Kit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S202U-K13
Item Number S202U-K13
Manufacturer ABB
Product Series S200U
Family Series ABB Circuit Breakers, S200U Series
Poles 2
Current Rating 13 A
Max Voltage 240 VAC, 277 VAC
Protection Branch Circuit
Trip Curve K
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
CSA Standard 22.2
IEC Standard 60898, 60947-2
Neutral Pole No
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
kAIC @ 277 VAC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
Busbar Optional
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved