S202U-K4
ABB Circuit Breakers, S200U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S202U-K4

ABB Circuit Breakers, S200U Series
In stock
Item Number
S202U-K4
MFG Item Number
S202U-K4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, S200U Series
Item #
S202U-K4
Circuit Breaker, 2-P, 4A/240V, K,

S200U Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E212323
  • K, Z Trip Characteristics
  • Finger Safe Terminals
The S200U Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of K and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 240 VAC
  • 0.2 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available
  • Optional Foot Mounting Kit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S202U-K4
Item Number S202U-K4
Manufacturer ABB
Product Series S200U
Family Series ABB Circuit Breakers, S200U Series
Poles 2
Current Rating 4 A
Max Voltage 240 VAC, 277 VAC
Protection Branch Circuit
Trip Curve K
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
CSA Standard 22.2
IEC Standard 60898, 60947-2
Neutral Pole No
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
kAIC @ 277 VAC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
Busbar Optional
Approvals CSA, UL
Net Weight 0.6407 lbs
Gross Weight 3.219 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved